Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-335x48

  • Zoro # G315852117


product price: $53.99
/ea

Key Features

Headrail Material
PVC
Blind Width
33 1/2 in
Operation side
Left
Assembly
Assembled
Mount Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-335x48
Zoro #
G315852117
UPC #
840454832181
Country of Origin
China

Dimensions

Blind Width
33 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
34 in
Blind Height
48 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in

Details

Headrail Material
PVC
Operation side
Left
Assembly
Assembled
Valance Material
PVC
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Pattern
Smooth
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.