Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-33x48

  • Zoro # G015852110


product price: $53.99
/ea

Key Features

Assembly
Assembled
Pattern
Smooth
Valance Height
3 1/4 in
Blind Material
Faux Wood
Valance Width
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-33x48
Zoro #
G015852110
UPC #
840454832174
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Width
33 1/2 in
Mount Height
2 in
Blind Height
48 in
Blind Width
33 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in

Details

Assembly
Assembled
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Valance Material
PVC
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Operation side
Left
Headrail Material
PVC
Blind Orientation
Horizontal
Blind Color
White
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.