Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-345x48

  • Zoro # G415852154


product price: $53.99
/ea

Key Features

Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Width
35 in
Pattern
Smooth
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-345x48
Zoro #
G415852154
UPC #
840454832204
Country of Origin
China

Dimensions

Valance Width
35 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
48 in
Mount Height
2 in
Blind Width
34 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in

Details

Blind Orientation
Horizontal
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Pattern
Smooth
Headrail Material
PVC
Operation side
Left
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Assembly
Assembled
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.