Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-34x48

  • Zoro # G815852129


product price: $53.99
/ea

Key Features

Assembly
Assembled
Headrail Material
PVC
Blind Color
White
Blind Height
48 in
Valance Width
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-34x48
Zoro #
G815852129
UPC #
840454832198
Country of Origin
China

Dimensions

Blind Height
48 in
Valance Width
34 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
34 in

Details

Assembly
Assembled
Headrail Material
PVC
Blind Color
White
Valance Color
White
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Blind Material
Faux Wood

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.