Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-355x48

  • Zoro # G715852090


product price: $53.99
/ea

Key Features

Blind Depth
2 1/4 in
Mount Depth
2 in
Assembly
Assembled
Blind Material
Faux Wood
Valance Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-355x48
Zoro #
G715852090
UPC #
840454832228
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
36 in
Blind Height
48 in
Mount Height
2 in
Blind Width
35 1/2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in

Details

Assembly
Assembled
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Valance Color
White
Flammability Standards
NFPA
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Includes Headrail
Headrail Included
Blind Color
White
Operation side
Left
Blind Orientation
Horizontal
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.