Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-35x48

  • Zoro # G615852169


product price: $53.99
/ea

Key Features

Valance Color
White
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Valance Width
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-35x48
Zoro #
G615852169
UPC #
840454832211
Country of Origin
China

Dimensions

Valance Width
35 1/2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
35 in
Blind Height
48 in
Mount Depth
2 in
Mount Height
2 in

Details

Valance Color
White
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Pattern
Smooth
Valance Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Blind Color
White
Assembly
Assembled
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.