
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-365x48
Zoro # G615852121
product price: $56.19
/eaKey Features
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Mount Depth
2 in
Blind Color
White
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-365x48
Zoro #
G615852121
UPC #
840454832242
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
48 in
Valance Width
37 in
Blind Width
36 1/2 in
Mount Height
2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Blind Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Assembly
Assembled
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Material
PVC
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.