Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-36x48

  • Zoro # G815852099


product price: $43.49
/ea

Key Features

Valance Color
White
Operation side
Left
Valance Material
PVC
Pattern
Smooth
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-36x48
Zoro #
G815852099
UPC #
840454832235
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
48 in
Blind Width
36 in
Blind Depth
2 1/4 in
Valance Width
36 1/2 in

Details

Valance Color
White
Operation side
Left
Valance Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Assembly
Assembled
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Blind Color
White
Includes Headrail
Headrail Included
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.