
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-375x48
Zoro # G415852147
product price: $62.19
/eaKey Features
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-375x48
Zoro #
G415852147
UPC #
840454832266
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Width
38 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
48 in
Blind Width
37 1/2 in
Details
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Color
White
Assembly
Assembled
Blind Color
White
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Material
PVC
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.