
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-37x48
Zoro # G815852136
product price: $62.19
/eaKey Features
Blind Width
37 in
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-37x48
Zoro #
G815852136
UPC #
840454832259
Country of Origin
China
Dimensions
Blind Width
37 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
48 in
Mount Height
2 in
Valance Width
37 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Details
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Pattern
Smooth
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Blind Color
White
Valance Material
PVC
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.