
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-385x48
Zoro # G715852168
product price: $56.19
/eaKey Features
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Valance Color
White
Blind Width
38 1/2 in
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-385x48
Zoro #
G715852168
UPC #
840454832280
Country of Origin
China
Dimensions
Blind Width
38 1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Width
39 in
Mount Height
2 in
Mount Depth
2 in
Details
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Valance Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Blind Color
White
Operation Mechanism
Cordless Manual
Operation side
Left
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.