
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-38x48
Zoro # G015852158
product price: $59.29
/eaKey Features
Blind Width
38 in
Blind Orientation
Horizontal
Mount Depth
2 in
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-38x48
Zoro #
G015852158
UPC #
840454832273
Country of Origin
China
Dimensions
Blind Width
38 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Valance Width
38 1/2 in
Details
Blind Orientation
Horizontal
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Operation side
Left
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Color
White
Assembly
Assembled
Flammability Standards
NFPA
Blind Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.