Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-395x48

  • Zoro # G415852185


product price: $62.19
/ea

Key Features

Blind Width
39 1/2 in
Pattern
Smooth
Flammability Standards
NFPA
Blind Height
48 in
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-395x48
Zoro #
G415852185
UPC #
840454832303
Country of Origin
China

Dimensions

Blind Width
39 1/2 in
Blind Height
48 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
40 in
Mount Depth
2 in

Details

Pattern
Smooth
Flammability Standards
NFPA
Headrail Material
PVC
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Assembly
Assembled
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Color
White
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.