
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-39x48
Zoro # G415852178
product price: $62.19
/eaKey Features
Blind Color
White
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-39x48
Zoro #
G415852178
UPC #
840454832297
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
39 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
48 in
Blind Width
39 in
Details
Blind Color
White
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Operation side
Left
Valance Color
White
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Blind Orientation
Horizontal
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.