Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-405x48

  • Zoro # G715852137


product price: $56.29
/ea

Key Features

Blind Depth
2 1/4 in
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Depth
1/2 in
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-405x48
Zoro #
G715852137
UPC #
840454832327
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
48 in
Valance Width
41 in
Blind Width
40 1/2 in

Details

Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Headrail Material
PVC
Operation side
Left
Blind Color
White
Pattern
Smooth
Blind Material
Faux Wood
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.