
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-40x48
Zoro # G315852124
product price: $59.29
/eaKey Features
Blind Material
Faux Wood
Valance Width
40 1/2 in
Pattern
Smooth
Blind Width
40 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-40x48
Zoro #
G315852124
UPC #
840454832310
Country of Origin
China
Dimensions
Valance Width
40 1/2 in
Blind Width
40 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Blind Material
Faux Wood
Pattern
Smooth
Assembly
Assembled
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Headrail Material
PVC
Flammability Standards
NFPA
Valance Material
PVC
Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.