
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-415x48
Zoro # G315852155
product price: $62.19
/eaKey Features
Pattern
Smooth
Blind Orientation
Horizontal
Valance Width
42 in
Valance Height
3 1/4 in
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-415x48
Zoro #
G315852155
UPC #
840454832341
Country of Origin
China
Dimensions
Valance Width
42 in
Valance Height
3 1/4 in
Blind Height
48 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
41 1/2 in
Mount Depth
2 in
Details
Pattern
Smooth
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Color
White
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation side
Left
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Valance Material
PVC
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Color
White
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.