
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-41x48
Zoro # G615852145
product price: $62.19
/eaKey Features
Valance Color
White
Blind Height
48 in
Blind Material
Faux Wood
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-41x48
Zoro #
G615852145
UPC #
840454832334
Country of Origin
China
Dimensions
Blind Height
48 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
41 1/2 in
Mount Height
2 in
Blind Width
41 in
Details
Valance Color
White
Blind Material
Faux Wood
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Smooth
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Assembly
Assembled
Flammability Standards
NFPA
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Blind Color
White
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.