
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-42x48
Zoro # G015852165
product price: $53.39
/eaKey Features
Valance Material
PVC
Pattern
Smooth
Valance Height
3 1/4 in
Operation side
Left
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-42x48
Zoro #
G015852165
UPC #
840454832358
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Width
42 1/2 in
Blind Height
48 in
Blind Width
42 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Details
Valance Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Operation side
Left
Includes Headrail
Headrail Included
Valance Color
White
Assembly
Assembled
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Flammability Standards
NFPA
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.