Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-435x48

  • Zoro # G215852088


product price: $63.49
/ea

Key Features

Operation side
Left
Valance Width
44 in
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-435x48
Zoro #
G215852088
UPC #
840454832389
Country of Origin
China

Dimensions

Valance Width
44 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
48 in
Blind Width
43 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Operation side
Left
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Valance Color
White
Valance Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Assembly
Assembled
Headrail Material
PVC
Blind Material
Faux Wood
Blind Orientation
Horizontal
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.