
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-43x48
Zoro # G715852182
product price: $63.49
/eaKey Features
Mount Depth
2 in
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-43x48
Zoro #
G715852182
UPC #
840454832372
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Width
43 in
Mount Height
2 in
Valance Width
43 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Height
48 in
Details
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Pattern
Smooth
Blind Orientation
Horizontal
Blind Color
White
Flammability Standards
NFPA
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Operation side
Left
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.