
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-445x48
Zoro # G115852300
product price: $63.49
/eaKey Features
Valance Depth
1/2 in
Headrail Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-445x48
Zoro #
G115852300
UPC #
840454832402
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Mount Depth
2 in
Blind Width
44 1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Height
48 in
Mount Height
2 in
Valance Width
45 in
Details
Headrail Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Orientation
Horizontal
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Valance Color
White
Operation side
Left
Flammability Standards
NFPA
Blind Material
Faux Wood
Assembly
Assembled
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.