
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-455x48
Zoro # G215852293
product price: $63.49
/eaKey Features
Valance Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Width
45 1/2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-455x48
Zoro #
G215852293
UPC #
840454832426
Country of Origin
China
Dimensions
Blind Width
45 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
46 in
Blind Height
48 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Valance Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Operation side
Left
Blind Color
White
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.