
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-45x48
Zoro # G415852284
product price: $63.49
/eaKey Features
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Color
White
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-45x48
Zoro #
G415852284
UPC #
840454832419
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Height
48 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Width
45 1/2 in
Blind Width
45 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Details
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Color
White
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Pattern
Smooth
Assembly
Assembled
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.