Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-465x48

  • Zoro # G715852328


product price: $63.49
/ea

Key Features

Valance Color
White
Blind Height
48 in
Tiedown Included
Hold Down Bracket
Blind Depth
2 1/4 in
Blind Width
46 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-465x48
Zoro #
G715852328
UPC #
840454832440
Country of Origin
China

Dimensions

Blind Height
48 in
Blind Depth
2 1/4 in
Blind Width
46 1/2 in
Valance Width
47 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in

Details

Valance Color
White
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Material
PVC
Assembly
Assembled
Blind Color
White
Blind Material
Faux Wood
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Pattern
Smooth
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.