
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-46x48
Zoro # G815852303
product price: $63.49
/eaKey Features
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Valance Depth
1/2 in
Valance Width
46 1/2 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-46x48
Zoro #
G815852303
UPC #
840454832433
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
46 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
46 in
Mount Depth
2 in
Blind Height
48 in
Valance Height
3 1/4 in
Details
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Valance Color
White
Includes Headrail
Headrail Included
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation side
Left
Blind Color
White
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.