
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-475x48
Zoro # G615852350
product price: $63.49
/eaKey Features
Blind Width
47 1/2 in
Blind Orientation
Horizontal
Blind Height
48 in
Valance Material
PVC
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-475x48
Zoro #
G615852350
UPC #
840454832464
Country of Origin
China
Dimensions
Blind Width
47 1/2 in
Blind Height
48 in
Valance Width
48 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Details
Blind Orientation
Horizontal
Valance Material
PVC
Pattern
Smooth
Blind Color
White
Blind Material
Faux Wood
Flammability Standards
NFPA
Headrail Material
PVC
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Operation side
Left
Assembly
Assembled
Valance Color
White
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.