
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-47x48
Zoro # G415852338
product price: $60.49
/eaKey Features
Blind Height
48 in
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Mount Height
2 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-47x48
Zoro #
G415852338
UPC #
840454832457
Country of Origin
China
Dimensions
Blind Height
48 in
Mount Height
2 in
Valance Width
47 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
47 in
Details
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Pattern
Smooth
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Assembly
Assembled
Valance Color
White
Headrail Material
PVC
Operation side
Left
Blind Material
Faux Wood
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.