Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-485x48

  • Zoro # G815852297


product price: $70.29
/ea

Key Features

Blind Orientation
Horizontal
Mount Depth
2 in
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Valance Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-485x48
Zoro #
G815852297
UPC #
840454832488
Country of Origin
China

Dimensions

Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
48 1/2 in
Valance Width
49 in

Details

Blind Orientation
Horizontal
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Valance Color
White
Operation side
Left
Assembly
Assembled
Blind Color
White
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.