
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-48x48
Zoro # G715852267
product price: $54.99
/eaKey Features
Mount Depth
2 in
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-48x48
Zoro #
G715852267
UPC #
840454832471
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Width
48 in
Valance Depth
1/2 in
Blind Height
48 in
Mount Height
2 in
Valance Width
48 1/2 in
Details
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Color
White
Assembly
Assembled
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Material
PVC
Pattern
Smooth
Flammability Standards
NFPA
Blind Material
Faux Wood
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.