
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-495x48
Zoro # G215852224
product price: $70.29
/eaKey Features
Valance Width
50 in
Blind Color
White
Blind Width
49 1/2 in
Valance Depth
1/2 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-495x48
Zoro #
G215852224
UPC #
840454832501
Country of Origin
China
Dimensions
Valance Width
50 in
Blind Width
49 1/2 in
Valance Depth
1/2 in
Blind Height
48 in
Mount Depth
2 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Blind Color
White
Operation side
Left
Valance Material
PVC
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Pattern
Smooth
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Color
White
Flammability Standards
NFPA
Assembly
Assembled
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.