
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-49x48
Zoro # G115852218
product price: $70.29
/eaKey Features
Operation Mechanism
Cordless Manual
Blind Height
48 in
Operation side
Left
Valance Color
White
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-49x48
Zoro #
G115852218
UPC #
840454832495
Country of Origin
China
Dimensions
Blind Height
48 in
Blind Width
49 in
Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Width
49 1/2 in
Details
Operation Mechanism
Cordless Manual
Operation side
Left
Valance Color
White
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Material
Faux Wood
Headrail Material
PVC
Assembly
Assembled
Blind Color
White
Blind Orientation
Horizontal
Pattern
Smooth
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.