Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-505x48

  • Zoro # G115852256


product price: $70.29
/ea

Key Features

Valance Depth
1/2 in
Includes Headrail
Headrail Included
Blind Height
48 in
Headrail Material
PVC
Blind Width
50 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-505x48
Zoro #
G115852256
UPC #
840454832525
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Blind Height
48 in
Blind Width
50 1/2 in
Blind Depth
2 1/4 in
Valance Width
51 in
Mount Depth
2 in
Mount Height
2 in
Valance Height
3 1/4 in

Details

Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Color
White
Valance Color
White
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation side
Left
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.