
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-50x48
Zoro # G515852245
product price: $70.29
/eaKey Features
Blind Depth
2 1/4 in
Valance Color
White
Operation side
Left
Valance Height
3 1/4 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-50x48
Zoro #
G515852245
UPC #
840454832518
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
50 in
Valance Width
50 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
48 in
Details
Valance Color
White
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Material
PVC
Blind Color
White
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Flammability Standards
NFPA
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.