Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-515x48

  • Zoro # G515852276


product price: $70.29
/ea

Key Features

Blind Material
Faux Wood
Mount Height
2 in
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-515x48
Zoro #
G515852276
UPC #
840454832549
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
48 in
Valance Width
52 in
Blind Width
51 1/2 in
Valance Height
3 1/4 in

Details

Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Material
PVC
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.