
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-51x48
Zoro # G815852266
product price: $71.79
/eaKey Features
Valance Depth
1/2 in
Operation Mechanism
Cordless Manual
Blind Height
48 in
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-51x48
Zoro #
G815852266
UPC #
840454832532
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Blind Width
51 in
Valance Width
51 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Blind Color
White
Operation side
Left
Assembly
Assembled
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Valance Color
White
Valance Material
PVC
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.