Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-525x48

  • Zoro # G115852287


product price: $70.29
/ea

Key Features

Pattern
Smooth
Blind Orientation
Horizontal
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
52 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-525x48
Zoro #
G115852287
UPC #
840454832563
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Depth
2 in
Blind Width
52 1/2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Width
53 in
Mount Height
2 in

Details

Pattern
Smooth
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation side
Left
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Valance Material
PVC
Assembly
Assembled
Blind Color
White
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.