
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-52x48
Zoro # G815852280
product price: $70.29
/eaKey Features
Valance Color
White
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Mount Height
2 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-52x48
Zoro #
G815852280
UPC #
840454832556
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Height
48 in
Valance Height
3 1/4 in
Blind Width
52 in
Valance Width
52 1/2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Valance Color
White
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Material
Faux Wood
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Orientation
Horizontal
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.