
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-535x48
Zoro # G315852216
product price: $70.29
/eaKey Features
Mount Height
2 in
Blind Width
53 1/2 in
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-535x48
Zoro #
G315852216
UPC #
840454832587
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
53 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Valance Width
54 in
Blind Depth
2 1/4 in
Details
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Color
White
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Pattern
Smooth
Valance Material
PVC
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.