
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-53x48
Zoro # G615852299
product price: $70.29
/eaKey Features
Pattern
Smooth
Valance Height
3 1/4 in
Headrail Material
PVC
Mount Depth
2 in
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-53x48
Zoro #
G615852299
UPC #
840454832570
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
53 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
53 in
Blind Height
48 in
Details
Pattern
Smooth
Headrail Material
PVC
Valance Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Valance Color
White
Includes Headrail
Headrail Included
Operation side
Left
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.