Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-545x48

  • Zoro # G515852238


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Width
54 1/2 in
Blind Material
Faux Wood
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-545x48
Zoro #
G515852238
UPC #
840454832600
Country of Origin
China

Dimensions

Blind Width
54 1/2 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Valance Width
55 in
Blind Depth
2 1/4 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Material
Faux Wood
Blind Orientation
Horizontal
Valance Color
White
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Operation side
Left
Assembly
Assembled
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Blind Color
White
Valance Material
PVC
Headrail Material
PVC
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.