
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-54x48
Zoro # G815852228
product price: $56.29
/eaKey Features
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Blind Color
White
Blind Depth
2 1/4 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-54x48
Zoro #
G815852228
UPC #
840454832594
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
54 in
Valance Width
54 1/2 in
Blind Height
48 in
Details
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Blind Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Material
PVC
Assembly
Assembled
Pattern
Smooth
Flammability Standards
NFPA
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.