
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-555x48
Zoro # G315852261
product price: $74.69
/eaKey Features
Operation side
Left
Tiedown Included
Hold Down Bracket
Valance Width
56 in
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-555x48
Zoro #
G315852261
UPC #
840454832624
Country of Origin
China
Dimensions
Valance Width
56 in
Mount Depth
2 in
Blind Width
55 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Details
Operation side
Left
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Color
White
Valance Color
White
Pattern
Smooth
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.