Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-55x48

  • Zoro # G115852249


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Valance Height
3 1/4 in
Valance Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Valance Width
55 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-55x48
Zoro #
G115852249
UPC #
840454832617
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Width
55 1/2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Blind Width
55 in
Mount Depth
2 in
Valance Depth
1/2 in
Mount Height
2 in

Details

Valance Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Flammability Standards
NFPA
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Pattern
Smooth
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.