
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-5655x48
Zoro # G915852296
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Mount Depth
2 in
Valance Material
PVC
Blind Width
56 1/2 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-5655x48
Zoro #
G915852296
UPC #
840454832648
Country of Origin
China
Dimensions
Mount Height
2 in
Mount Depth
2 in
Blind Width
56 1/2 in
Blind Depth
2 1/4 in
Valance Width
57 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
48 in
Details
Valance Material
PVC
Pattern
Smooth
Operation side
Left
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Valance Color
White
Blind Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.