Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-56x48

  • Zoro # G315852292


product price: $74.69
/ea

Key Features

Mount Depth
2 in
Includes Headrail
Headrail Included
Mount Height
2 in
Operation side
Left
Blind Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-56x48
Zoro #
G315852292
UPC #
840454832631
Country of Origin
China

Dimensions

Mount Depth
2 in
Mount Height
2 in
Blind Height
48 in
Blind Depth
2 1/4 in
Valance Width
56 1/2 in
Valance Depth
1/2 in
Blind Width
56 in
Valance Height
3 1/4 in

Details

Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Orientation
Horizontal
Valance Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Valance Color
White
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.