
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-575x48
Zoro # G615852213
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Blind Material
Faux Wood
Valance Color
White
Operation side
Left
Blind Height
48 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-575x48
Zoro #
G615852213
UPC #
840454832662
Country of Origin
China
Dimensions
Blind Height
48 in
Mount Height
2 in
Blind Width
57 1/2 in
Valance Height
3 1/4 in
Valance Width
58 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Details
Blind Material
Faux Wood
Valance Color
White
Operation side
Left
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Pattern
Smooth
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.