
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-57x48
Zoro # G615852206
product price: $74.69
/eaKey Features
Includes Headrail
Headrail Included
Valance Material
PVC
Valance Depth
1/2 in
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-57x48
Zoro #
G615852206
UPC #
840454832655
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
57 in
Mount Height
2 in
Blind Height
48 in
Mount Depth
2 in
Valance Width
57 1/2 in
Valance Height
3 1/4 in
Details
Includes Headrail
Headrail Included
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Flammability Standards
NFPA
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Headrail Material
PVC
Operation side
Left
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.