
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-585x48
Zoro # G415852239
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Blind Width
58 1/2 in
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-585x48
Zoro #
G415852239
UPC #
840454832686
Country of Origin
China
Dimensions
Blind Width
58 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Height
48 in
Mount Height
2 in
Valance Width
59 in
Valance Height
3 1/4 in
Mount Depth
2 in
Details
Flammability Standards
NFPA
Operation side
Left
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Color
White
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Assembly
Assembled
Headrail Material
PVC
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.