
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-58x48
Zoro # G015852226
product price: $74.69
/eaKey Features
Blind Material
Faux Wood
Mount Height
2 in
Valance Color
White
Includes Headrail
Headrail Included
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-58x48
Zoro #
G015852226
UPC #
840454832679
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Width
58 1/2 in
Blind Depth
2 1/4 in
Blind Width
58 in
Blind Height
48 in
Valance Depth
1/2 in
Details
Blind Material
Faux Wood
Valance Color
White
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation side
Left
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Pattern
Smooth
Blind Color
White
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.